Coarse Cut, Grip Disc, 5", P60, PK50, 5" Dia, No Hole, Aluminum Oxide, P60 Grit, Semi Open Coat Type

  • Mfr # 40-612-060

  • Zoro # G1690591


product price:  $50.59
/pk 50, $1.01/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Coarse; Special Reinforced F-Weight Paper
Abrasive Material
Aluminum Oxide
Grit
P60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-612-060
Zoro #
G1690591
UPC #
842028010872
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Coarse Cut,Grip Disc,5",P60,PK50
Vacuum Hole Design
No Hole
Grade
Coarse; Special Reinforced F-Weight Paper
Abrasive Material
Aluminum Oxide
Grit
P60
Abrasive Type
Semi Open Coat
Series
Coarse Cut

Description

Coarse Cut,Grip Disc,5 In.,P60,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.