Coarse Cut, Grip Disc, 5H, 5", P150, PK50, 5" Dia, 5 Hole, Aluminum Oxide, P150 Grit, Coarse Cut
Mfr # 40-614-150
Zoro # G1690600
product price: $38.89
/pk 50, $0.78/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
5 Hole
Grade
Coarse; Special Reinforced F-Weight Paper
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-614-150
Zoro #
G1690600
UPC #
842028014894
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
5 Hole
Grade
Coarse; Special Reinforced F-Weight Paper
Abrasive Material
Aluminum Oxide
Grit
P150
Abrasive Type
Semi Open Coat
Item
Coarse Cut,Grip Disc,5H,5",P150,PK50
Series
Coarse Cut
Description
Coarse Cut,Grip Disc,5H,5 In.,P150,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.