This item is Discontinued.

Mirka Coarse Cut, Grip Disc, 6", P100, PK25, 6" Dia, No Hole, Aluminum Oxide, P100 Grit, Semi Open Coat Type 40-622-100

Coarse Cut, Grip Disc, 6", P100, PK25, 6" Dia, No Hole, Aluminum Oxide, P100 Grit, Semi Open Coat Type (Discontinued)

  • Mfr # 40-622-100
  • Zoro # G1690941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-622-100
Zoro #
G1690941
UPC #
842028010964
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
No Hole
Grade
Coarse; Special Reinforced F-Weight Paper
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Semi Open Coat
Series
Coarse Cut
Item
Coarse Cut,Grip Disc,6",P100,PK25

Description

Coarse Cut,Grip Disc,6 In.,P100,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.