Coarse Cut, PSA Disc, 5", P150, PK100
Mfr # 40-332-150
Zoro # G1690488
product price: $63.59
/pk 100, $0.64/eaKey Features
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Coarse Cut-40
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-332-150
Zoro #
G1690488
UPC #
842028010599
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Coarse Cut-40
Abrasive Type
Coated
Abrasive Grit
P150
Color
Maroon
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
Coarse Cut,PSA Disc,5 In.,P150,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.