Zoro Homepage

Coarse Cut, PSA Disc, 5", P80. PK100

  • Mfr # 40-332-080

  • Zoro # G1690451


product price: $66.15
/pk 100, $0.66/ea

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Coarse Cut-40
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-332-080
Zoro #
G1690451
UPC #
842028010568
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Coarse Cut-40
Abrasive Type
Coated
Abrasive Grit
P80
Color
Maroon
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
Coarse Cut,PSA Disc,5",P80. PK100

Description

Coarse Cut,PSA Disc,5 In.,P80. PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.