Zoro Homepage

Coarse Cut, PSA Disc, 6", P36, PK50

  • Mfr # 40-341-036

  • Zoro # G1690427


product price: $79.15
/pk 50, $1.58/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Coarse Cut-40
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-341-036
Zoro #
G1690427
UPC #
842028010605
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
PSA Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Series
Coarse Cut-40
Abrasive Type
Coated
Abrasive Grit
P36
Color
Maroon
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

Coarse Cut,PSA Disc,6 In.,P36,,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.