Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coarse Grip Sheet, 2.75"x16.5", P40, PK50

  • Mfr # 40-663-040

  • Zoro # G1690880


product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns

Key Features

Backing Material
Paper
Width
2-3/4"
Length
16-1/2"
Series
Coarse Cut
Backing Weight
F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-663-040
Zoro #
G1690880
UPC #
842028011084
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
16-1/2"

Details

Item
Grip File Sheet
Grit
40
Backing Material
Paper
Series
Coarse Cut
Backing Weight
F
Color
Maroon
Abrasive Material
Aluminum Oxide

Description

Coarse Grip Sheet,2.75 In.x16.5 In.,P40,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.