Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Coarse, PSA Sheet, 2.75x16.5", P10, PK50 40-364-100

Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (Discontinued)

  • Mfr # 40-364-100
  • Zoro # G1690643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-364-100
Zoro #
G1690643
UPC #
842028010780
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
16-1/2"

Details

Item
PSA File Sheet
Grit
100
Backing Material
Paper
Series
Coarse Cut
Backing Weight
F
Color
Maroon
Abrasive Material
Aluminum Oxide

Description

Coarse,PSA Sheet,2.75x16.5 In.,P10,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.