Coarse, PSA Sheet, 2.75x16.5", P150, PK50
Mfr # 40-364-150
Zoro # G1690661
product price: $49.19
/pk 50, $0.98/eaKey Features
Backing Material
Paper
Width
2-3/4"
Length
16-1/2"
Series
Coarse Cut
Backing Weight
F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-364-150
Zoro #
G1690661
UPC #
842028010803
Country of Origin
Finland
Dimensions
Width
2-3/4"
Length
16-1/2"
Details
Item
PSA File Sheet
Grit
150
Backing Material
Paper
Series
Coarse Cut
Backing Weight
F
Color
Maroon
Abrasive Material
Aluminum Oxide
Description
Coarse,PSA Sheet,2.75x16.5 In.,P150,PK50, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.