Film-Back Grip Disc, 3", 6H, P1200, PK50, 3" Dia, 6 Hole, Aluminum Oxide, P1200 Grit, Microstar
Mfr # FM-634-1200
Zoro # G1694922
product price: $33.49
/pk 50, $0.67/eaKey Features
Disc Diameter
3"
Vacuum Hole Design
6 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-634-1200
Zoro #
G1694922
UPC #
842028062406
Country of Origin
Finland
Dimensions
Disc Diameter
3"
Details
Item
Film-Back Grip Disc,3",6H,P1200,PK50
Vacuum Hole Design
6 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1200
Abrasive Type
Semi Open Coat
Series
Microstar
Description
Film-Back Grip Disc,3 In.,6H,P1200,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.