This item is Discontinued.

Mirka Film-Back Grip Disc, 3", 6H, P1500, PK50, 3" Dia, 6 Hole, Aluminum Oxide, P1500 Grit, Microstar FM-634-1500

Film-Back Grip Disc, 3", 6H, P1500, PK50, 3" Dia, 6 Hole, Aluminum Oxide, P1500 Grit, Microstar (Discontinued)

  • Mfr # FM-634-1500
  • Zoro # G1694983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FM-634-1500
Zoro #
G1694983
UPC #
842028062413
Country of Origin
Finland

Dimensions

Disc Diameter
3"

Details

Item
Film-Back Grip Disc,3",6H,P1500,PK50
Vacuum Hole Design
6 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Semi Open Coat
Series
Microstar

Description

Film-Back Grip Disc,3 In.,6H,P1500,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.