Shop MIRKA
See all product information
Create Account
Film-Back Grip Disc, 3", AO, P1000, PK50, 3" Dia, Film Backed Vacuum Grip Disc, Aluminum Oxide
- Mfr # FA-608-1000
- Zoro # G1694380
product price:Â
$
34.39
/pk of 50, $0.69/ea
Key Features
Disc Diameter
3"
Vacuum Hole Design
Film Backed Vacuum Grip Disc
Abrasive Material
Aluminum Oxide
Grit
1000
Abrasive Type
Mono Layer Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-608-1000
- Zoro #
- G1694380
- UPC #
- 842028054197
- Country of Origin
- Finland
- Item
- Film-Back Grip Disc,3",AO,P1000,PK50
- Vacuum Hole Design
- Film Backed Vacuum Grip Disc
- Abrasive Material
- Aluminum Oxide
- Grit
- 1000
- Abrasive Type
- Mono Layer Coating
- Grade
- SR3, SR5, SR7
- Series
- Polarstar
Dimensions
- Disc Diameter
- 3"
Description
Film-Back Grip Disc,3 In.,AO,P1000,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.