Film-Back Grip Disc, 6", 15H P1000, PK50, 6" Dia, 15 Hole, Aluminum Oxide, P1000 Grit, Microstar
Mfr # FM-611-1000
Zoro # G1694712
product price: $77.59
/pk 50, $1.55/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
15 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-611-1000
Zoro #
G1694712
UPC #
842028057518
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
Film-Back Grip Disc,6",15H P1000,PK50
Vacuum Hole Design
15 Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1000
Abrasive Type
Semi Open Coat
Series
Microstar
Description
Film-Back Grip Disc,6 In.,15H P1000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.