Film-Backed Grip Disc, 3", P800, PK50, 3" Dia, Aluminum Oxide, P800 Grit, Semi Open Coat Type
Mfr # FM-608-800
Zoro # G1694791
product price: $31.89
/pk 50, $0.64/eaKey Features
Disc Diameter
3"
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Series
Microstar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-608-800
Zoro #
G1694791
UPC #
842028057587
Country of Origin
Finland
Dimensions
Disc Diameter
3"
Details
Item
Film-Backed Grip Disc,3",P800,PK50
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Semi Open Coat
Series
Microstar
Description
Film-Backed Grip Disc,3 In.,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.