Film-Backed Grip Disc, 5", P1500, PK50, 5" Dia, Aluminum Oxide, P1500 Grit, Semi Open Coat Type
Mfr # FM-612-1500
Zoro # G1694758
product price: $59.29
/pk 50, $1.19/eaKey Features
Disc Diameter
5"
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Series
Microstar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-612-1500
Zoro #
G1694758
UPC #
842028057570
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Film-Backed Grip Disc,5",P1500,PK50
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Semi Open Coat
Series
Microstar
Description
Film-Backed Grip Disc,5 In.,P1500,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.