Film-Backed Grip Disc, 5", P800, PK50, 5" Dia, Aluminum Oxide, P800 Grit, Semi Open Coat Type
Mfr # FM-612-800
Zoro # G1694703
product price:Â $59.29
/pk 50, $1.19/eaKey Features
Disc Diameter
5"
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Semi Open Coat
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM-612-800
Zoro #
G1694703
UPC #
842028057549
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Film-Backed Grip Disc,5",P800,PK50
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Semi Open Coat
Grade
Fine
Series
Microstar
Description
Film-Backed Grip Disc,5 In.,P800,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.