Film-Backed Grip Disc, 6", P2000, PK50, 6" Dia, No Hole, Aluminum Oxide, P2000 Grit, Microstar
Mfr # FM-622-2000
Zoro # G1694907
product price: $62.15
/pk 50, $1.24/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM-622-2000
Zoro #
G1694907
UPC #
842028070258
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
Film-Backed Grip Disc,6",P2000,PK50
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
P2000
Abrasive Type
Semi Open Coat
Series
Microstar
Description
Film-Backed Grip Disc,6 In.,P2000,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.