Shop MIRKA
See all product information
Film Grip Disc, 5", AO/SC, P1000, PK50, 5" Dia, No Hole, Aluminum Oxide/Silicon Carbide, P1000 Grit
Mfr # FA61205092
Zoro # G1694539
product price:Â $48.79
/pk 50, $0.98/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide/Silicon Carbide
Grit
P1000
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FA61205092
Zoro #
G1694539
UPC #
842028034656
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Film Grip Disc,5",AO/SC,P1000,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide/Silicon Carbide
Grit
P1000
Abrasive Type
Semi Open Coat
Grade
Fine
Series
Polarstar
Description
Film Grip Disc,5 In.,AO/SC,P1000,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.