This item is Discontinued.

Mirka Film Grip Disc, 5", AO/SC, P1500, PK50, 5" Dia, No Hole, Aluminum Oxide/Silicon Carbide, P1500 Grit FA61205094

This item is Discontinued.

Mirka

Film Grip Disc, 5", AO/SC, P1500, PK50, 5" Dia, No Hole, Aluminum Oxide/Silicon Carbide, P1500 Grit (Discontinued)

Mfr # FA61205094
Zoro # G1694520
UPC # 842028034670
Country of Origin Finland
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FA61205094
Zoro #
G1694520
UPC #
842028034670
Country of Origin
Finland

Dimensions

Disc Diameter
5 in

Details

Item
Film Grip Disc,5",AO/SC,P1500,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide/Silicon Carbide
Grit
P1500
Abrasive Type
Semi Open Coat
Grade
Fine
Series
Polarstar

Description

Film Grip Disc,5 In.,AO/SC,P1500,PK50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.