Film Grip Disc, 5", AO/SC, P800, PK50, 5" Dia, No Hole, Aluminum Oxide/Silicon Carbide, P800 Grit
Mfr # FA61205081
Zoro # G1694432
product price: $16.59
/pk 50, $0.33/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide/Silicon Carbide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA61205081
Zoro #
G1694432
UPC #
842028034649
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Item
Film Grip Disc,5",AO/SC,P800,PK50
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Aluminum Oxide/Silicon Carbide
Grit
P800
Abrasive Type
Semi Open Coat
Series
Polarstar
Description
Film Grip Disc,5 In.,AO/SC,P800,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.