Zoro Homepage
This item is Discontinued.
Mirka Film Grip Disc, 6", SC, P1200, PK50, 6" Dia, No Hole, Silicon Carbide, P1200 Grit, Semi Open Coat Type FA62205093

Film Grip Disc, 6", SC, P1200, PK50, 6" Dia, No Hole, Silicon Carbide, P1200 Grit, Semi Open Coat Type (Discontinued)

  • Mfr # FA62205093
  • Zoro # G1694581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA62205093
Zoro #
G1694581
UPC #
842028034137
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Item
Film Grip Disc,6",SC,P1200,PK50
Vacuum Hole Design
No Hole
Grade
Fine
Abrasive Material
Silicon Carbide
Grit
P1200
Abrasive Type
Semi Open Coat
Series
Polarstar

Description

Film Grip Disc,6 In.,SC,P1200,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.