Film Grip Disc, 6", SC, P600, PK50, 6" Dia, No Hole, Silicon Carbide, P600 Grit, Semi Open Coat Type
Mfr # FA62205061
Zoro # G1694511
product price:Â $62.69
/pk 50, $1.25/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
P600
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA62205061
Zoro #
G1694511
UPC #
842028040534
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
Film Grip Disc,6",SC,P600,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
P600
Abrasive Type
Semi Open Coat
Grade
Fine
Series
Polarstar
Description
Film Grip Disc,6 In.,SC,P600,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.