Film Grip Disc, 6", SC, P800, PK50, 6" Dia, No Hole, Silicon Carbide, P800 Grit, Semi Open Coat Type
- Mfr # FA62205081
- Zoro # G1694590
product price:Â
$
62.69
/pk of 50, $1.25/ea
Key Features
Disc Diameter
6 in
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
P800
Abrasive Type
Semi Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA62205081
- Zoro #
- G1694590
- UPC #
- 842028034106
- Country of Origin
- Finland
Dimensions
- Disc Diameter
- 6 in
Details
- Item
- Film Grip Disc,6",SC,P800,PK50
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Silicon Carbide
- Grit
- P800
- Abrasive Type
- Semi Open Coat
- Grade
- Fine
- Series
- Polarstar
Description
Film Grip Disc,6 In.,SC,P800,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.