Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Finishing Sander, 1.25", 2.5mm Orbit MROS125

Finishing Sander, 1.25", 2.5mm Orbit (Discontinued)

  • Mfr # MROS125
  • Zoro # G1695622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MROS125
Zoro #
G1695622
UPC #
842028017253
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
1-1/4"
Wheel Dia.
2.5mm

Details

Item
Orbital Finish Sander
Free Speed
8,000 rpm

Description

Finishing Sander,1.25 In.,2.5mm Orbit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.