Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Finishing Sheet, AO, 9X11", P220, PK50 22-101-220

Finishing Sheet, AO, 9X11", P220, PK50 (Discontinued)

  • Mfr # 22-101-220
  • Zoro # G1687310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-101-220
Zoro #
G1687310
UPC #
842028046581
Country of Origin
Finland

Dimensions

Width
9"
Length
11"

Details

Item
Finishing Sheet
Grit
220
Backing Material
Paper
Series
Basecut
Backing Weight
C
Color
Blue
Abrasive Material
Aluminum Oxide

Description

Finishing Sheet,AO,9X11 In.,P220,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.