Foam, Grip Disc, 3", P1000 Grit, PK20, 3" Dia, No Hole, Silicon Carbide, 1000 Grit, Abralon
Mfr # 8A-203-1000
Zoro # G1691142
product price: $57.75
/pk 20, $2.89/eaKey Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Special Abralon Coating
Series
Abralon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8A-203-1000
Zoro #
G1691142
UPC #
842028013538
Country of Origin
Finland
Dimensions
Disc Diameter
3"
Details
Item
Foam,Grip Disc,3",P1000 Grit,PK20
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
1000
Abrasive Type
Special Abralon Coating
Series
Abralon
Description
Foam,Grip Disc,3 In.,P1000 Grit,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.