Foam, Grip Disc, 3", P180 Grit, PK20, 3" Dia, No Hole, Silicon Carbide, 180 Grit, Abralon

  • Mfr # 8A-203-180

  • Zoro # G1691282


product price:  $57.75
/pk 20, $2.89/ea

Key Features

Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
180
Abrasive Type
Special Abralon Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8A-203-180
Zoro #
G1691282
UPC #
842028015389
Country of Origin
Finland

Dimensions

Disc Diameter
3"

Details

Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
180
Abrasive Type
Special Abralon Coating
Item
Foam,Grip Disc,3",P180 Grit,PK20
Series
Abralon

Description

Foam,Grip Disc,3 In.,P180 Grit,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.