Zoro Homepage

Foam, Grip Disc, 3", P360 Grit, PK20, 3" Dia, No Hole, Silicon Carbide, 360 Grit, Abralon

  • Mfr # 8A-203-360

  • Zoro # G1691267


product price: $57.75
/pk 20, $2.89/ea

Key Features

Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Special Abralon Coating
Series
Abralon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-203-360
Zoro #
G1691267
UPC #
842028015396
Country of Origin
Finland

Dimensions

Disc Diameter
3"

Details

Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
360
Abrasive Type
Special Abralon Coating
Series
Abralon
Item
Foam,Grip Disc,3",P360 Grit,PK20

Description

Foam,Grip Disc,3 In.,P360 Grit,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.