Foam, Grip Disc, 3", P4000 Grit, PK20, 6" Dia, No Hole, Silicon Carbide, 4000 Grit, Abralon
Mfr # 8A-241-4000
Zoro # G1691413
product price: $93.95
/pk 20, $4.70/ea
Free Shipping & Returns
Key Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Abrasive Type
Special Abralon Coating
Series
Abralon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8A-241-4000
Zoro #
G1691413
UPC #
842028013644
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Vacuum Hole Design
No Hole
Abrasive Material
Silicon Carbide
Grit
4000
Abrasive Type
Special Abralon Coating
Item
Foam,Grip Disc,3",P4000 Grit,PK20
Series
Abralon
Description
Foam,Grip Disc,3 In.,P4000 Grit,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.