Foam, Grip Disc, 6", 15H, P500, PK20, 6" Dia, 15 Hole, Aluminum Oxide, P500 Grit, Semi Open Coat Type
Mfr # 23-645-500
Zoro # G1690418
product price: $21.25
/pk 20, $1.06/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
15 Hole
Grade
Soft
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-645-500
Zoro #
G1690418
UPC #
842028050588
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
Foam,Grip Disc,6",15H,P500,PK20
Vacuum Hole Design
15 Hole
Grade
Soft
Abrasive Material
Aluminum Oxide
Grit
P500
Abrasive Type
Semi Open Coat
Series
Gold Soft
Description
Foam,Grip Disc,6 In.,15H,P500,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.