Foam, Grip Disc, 6", 15H, P800, PK20, 6" Dia, 15 Hole, Aluminum Oxide, P800 Grit, Semi Open Coat Type
Mfr # 23-645-800
Zoro # G1690582
product price: $21.25
/pk 20, $1.06/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
15 Hole
Grade
Soft
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-645-800
Zoro #
G1690582
UPC #
842028050595
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Vacuum Hole Design
15 Hole
Grade
Soft
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Semi Open Coat
Item
Foam,Grip Disc,6",15H,P800,PK20
Series
Gold Soft
Product Type
Foam,Grip Disc,6",15H,P800,PK20
Description
Foam,Grip Disc,6 In.,15H,P800,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.