Mirka
Gold 6" Grip 121H P320
- Mfr # 23-6MH-320
- Zoro # G1971946
$34.49
Subtotal: $34.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MIRKA Mesh Grip, Disc, 5", P220 Grit, PK50 AC-232-220
- MIRKA Mesh Grip, Disc, 6", P800 Grit, PK50 AC-241-800
- MIRKA Mesh Grip, Disc, 3", P150 Grit, PK50 AE-203-150
- MIRKA Q.Silver Ace 5" Grip P320 2C-612-320
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK50 9A-232-180
- MIRKA Q.Silver 5" Psa P80 2B-332-080
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 AE23205041
- MIRKA Mesh Grip, Disc, 6", P80 Grit, PK50 9A-241-080
- MIRKA Mesh Grip, Disc, 5", P600 Grit, PK50 AE23205061
- MIRKA Iridium 5" Psa 400 24-314-400
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) 48-80-5150
- Mirka Hook & Loop Sanding Discs