Grip Disc, 5", P100, PK50, 5" Dia, No Hole, Aluminum Oxide, P100 Grit, Semi Open Coat Type, Gold
Mfr # 23-612-100
Zoro # G1689517
product price: $26.99
/pk 50, $0.54/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-612-100
Zoro #
G1689517
UPC #
842028004598
Country of Origin
Finland
Dimensions
Disc Diameter
5"
Details
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Semi Open Coat
Item
Grip Disc,5",P100,PK50
Series
Gold
Description
Grip Disc,5 In.,P100,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.