Shop MIRKA
See all product information
Create Account
Grip Disc, 5", P500, PK50, 5" Dia, No Hole, Aluminum Oxide, P500 Grit, Semi Open Coat Type, Gold
- Mfr # 23-612-500
- Zoro # G1689681
product price:Â
$
23.59
/pk of 50, $0.47/ea
Key Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
P500
Abrasive Type
Semi Open Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23-612-500
- Zoro #
- G1689681
- UPC #
- 842028004758
- Country of Origin
- Finland
Dimensions
- Disc Diameter
- 5"
Details
- Item
- Grip Disc,5",P500,PK50
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Grit
- P500
- Abrasive Type
- Semi Open Coat
- Grade
- 'C' Weight Paper Backing
- Series
- Gold
Description
Grip Disc,5 In.,P500,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.