Grip Disc, 6", P100, PK50, 6" Dia, No Hole, Aluminum Oxide, P100 Grit, Semi Open Coat Type, Gold

  • Mfr # 23-622-100

  • Zoro # G1690147


product price: $33.79
/pk 50, $0.68/ea

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-622-100
Zoro #
G1690147
UPC #
842028005083
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P100
Abrasive Type
Semi Open Coat
Series
Gold
Item
Grip Disc,6",P100,PK50

Description

Grip Disc,6 In.,P100,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.