Grip Disc, 6", P180, PK50, 6" Dia, No Hole, Aluminum Oxide, P180 Grit, Semi Open Coat Type, Gold
Mfr # 23-622-180
Zoro # G1690013
product price: $37.39
/pk 50, $0.75/eaKey Features
Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-622-180
Zoro #
G1690013
UPC #
842028005113
Country of Origin
Finland
Dimensions
Disc Diameter
6"
Details
Item
Grip Disc,6",P180,PK50
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P180
Abrasive Type
Semi Open Coat
Series
Gold
Description
Grip Disc,6 In.,P180,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.