Zoro Homepage

Grip Disc, 6", P36, PK50, 6" Dia, No Hole, Aluminum Oxide, P36 Grit, Semi Open Coat Type, Gold

  • Mfr # 23-622-036

  • Zoro # G1689937


product price: $89.75
/pk 50, $1.80/ea
Free Shipping & Returns

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-622-036
Zoro #
G1689937
UPC #
842028005045
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Item
Grip Disc,6",P36,PK50
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P36
Abrasive Type
Semi Open Coat
Series
Gold

Description

Grip Disc,6 In.,P36,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.