Grip Disc, 6", P60, PK50, 6" Dia, No Hole, Aluminum Oxide, P60 Grit, Semi Open Coat Type, Gold

  • Mfr # 23-622-060

  • Zoro # G1690022


product price:  $37.99
/pk 50, $0.76/ea

Key Features

Disc Diameter
6"
Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23-622-060
Zoro #
G1690022
UPC #
842028005069
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
No Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P60
Abrasive Type
Semi Open Coat
Item
Grip Disc,6",P60,PK50
Series
Gold

Description

Grip Disc,6 In.,P60,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.