Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip Disc, Heavy Duty, 5", P40, PK50, 5" Dia, No Hole, Aluminum Oxide, P40 Grit, Semi Open Coat Type

  • Mfr # 23-612-040

  • Zoro # G1689541


product price: $57.49
/pk 50, $1.15/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Grade
Heavy Duty, 'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Abrasive Type
Semi Open Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-612-040
Zoro #
G1689541
UPC #
842028004567
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Grip Disc,Heavy Duty,5",P40,PK50
Vacuum Hole Design
No Hole
Grade
Heavy Duty, 'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P40
Abrasive Type
Semi Open Coat
Series
Gold

Description

Grip Disc,Heavy Duty,5 In.,P40,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.