Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 8A-241-3000

Grip Dsc, 6D, Hook-and-Loop, 6D, PK20 (Discontinued)

  • Mfr # 8A-241-3000
  • Zoro # G1892740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-241-3000
Zoro #
G1892740
UPC #
842028038166
Country of Origin
Finland

Dimensions

Back Mounting Size
5/16 in
Thickness
1/4 in
Face Mounting Size
6"
Diameter
6"

Details

Item
Grip Disc
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Density
Soft
Vacuum Hole Design
Non-Vacuum
Body Material
Foam

Description

Grip Disc, Face Mounting Type Hook-and-Loop, Back Mounting Type Hook-and-Loop, Back Mounting Size 5/16 in, Density Soft, Vacuum Hole Design Non-Vacuum, Thickness 1/4 in, Body Material Foam, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.