Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grip File Sheet, 2.75x16.5", P36, PK50

  • Mfr # 23-663-036

  • Zoro # G1690512


product price: $75.45
/pk 50, $1.51/ea
Free Shipping & Returns

Key Features

Backing Material
Latex Paper
Width
2-3/4"
Length
16-1/2"
Series
Gold
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-663-036
Zoro #
G1690512
UPC #
842028005427
Country of Origin
Finland

Dimensions

Width
2-3/4"
Length
16-1/2"

Details

Item
Grip File Sheet
Grit
36
Backing Material
Latex Paper
Series
Gold
Backing Weight
C
Color
Gold
Abrasive Material
Aluminum Oxide

Description

Grip File Sheet,2.75x16.5 In.,P36,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.