Grip File Sheet, 2.75x16.5", P80, PK50
Mfr # 23-663-080
Zoro # G1690363
product price: $46.49
/pk 50, $0.93/eaKey Features
Grit
80
Backing Material
Latex Paper
Width
2-3/4"
Length
16-1/2"
Series
Bulldog Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23-663-080
Zoro #
G1690363
UPC #
842028005441
Country of Origin
Finland
Dimensions
Width
2-3/4"
Length
16-1/2"
Details
Item
Grip File Sheet
Grit
80
Backing Material
Latex Paper
Series
Bulldog Gold
Backing Weight
D
Abrasive Material
Aluminum Oxide
Color
Gold
Description
Grip File Sheet,2.75x16.5 In.,P80,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.