Zoro Homepage
This item is Discontinued.
Mirka Heavy Duty Sheet, AO, 9X11", P40, PK25 22-101-040

Heavy Duty Sheet, AO, 9X11", P40, PK25 (Discontinued)

  • Mfr # 22-101-040
  • Zoro # G1687441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-101-040
Zoro #
G1687441
UPC #
842028047366
Country of Origin
Finland

Dimensions

Width
9"
Length
11"

Details

Item
Finishing Sheet
Grit
40
Backing Material
Paper
Series
Basecut
Backing Weight
D
Abrasive Material
Aluminum Oxide
Color
Blue

Description

Heavy Duty Sheet,AO,9X11 In.,P40,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.