Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Ceramic, 320 Grit, Coated Type, Abranet Ace
Mfr # AC-232-320
Zoro # G1892926
product price: $66.45
/pk 50, $1.33/eaKey Features
Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Ceramic
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-232-320
Zoro #
G1892926
UPC #
842028062048
Country of Origin
Finland
Dimensions
Disc Diameter
5 in
Disc Dia.
5"
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Ceramic
Grit
320
Abrasive Type
Coated
Series
Abranet Ace
Disc Backing Material
Paper
Abrasive Grit
320
Backing Material
Polypropylene
Abrasive Grade
Very Fine
Description
ABRANET ACE 5" Grip P320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.