Mirka
Iridium 6" Grip 121H 60
- Mfr # 24-6MH-060
- Zoro # G1978919
$45.35
Subtotal: $45.35
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MIRKA Q.Silver 3" Grip P180 2B-608-180
- MIRKA Novastar 6" Grip 121H P400 FG-6MH-400
- MIRKA Osp-3 Primer Preparation Disc 3" OS-203-003
- MIRKA Gold 9" Grip 27H P120 23-648-120RP
- MIRKA Abranet 5" Grip Wedge P600 9A-224-600
- MIRKA Vacuum, Grip Disc, 3", 6H, P600, PK50 23-634-600
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 AE23205041
- MIRKA Mesh Grip, Disc, 5", P800 Grit, PK50 AE23205081
- MIRKA Foam, Grip Disc, 3", P1000 Grit, PK20 8A-203-1000
- NORTON ABRASIVES Disc, Sanding, 5In, P120G, PK100 66261131581
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide4S5in100X50PK 37536
- Mirka Hook & Loop Sanding Discs