MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex

  • Mfr # MA02.101.220

  • Zoro # G004133794


product price:  $15.85
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA02.101.220
Zoro #
G004133794
UPC #
-
Country of Origin
China

Description

Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.

Features
  • Silicon carbide for a sharp fast cut
  • Extremely good grit adherence
  • A weight paper
  • Resin over resin bonding
  • Semi-open stearate coating anti-loading
Specifications
  • Color: Gray
  • Size: 9" x 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.