Zoro Homepage

Mesh Grip, Disc, 11", P400 Grit, PK50, 11" Dia, Thousands of Small Holes, Aluminum Oxide, P400 Grit

  • Mfr # 9A-262-400

  • Zoro # G1693102


product price: $251.99
/pk 50, $5.04/ea
Free Shipping & Returns

Key Features

Disc Diameter
11"
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Series
Abranet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-262-400
Zoro #
G1693102
UPC #
842028007742
Country of Origin
Finland

Dimensions

Disc Diameter
11"

Details

Item
Mesh Grip,Disc,11",P400 Grit,PK50
Vacuum Hole Design
Thousands of Small Holes
Abrasive Material
Aluminum Oxide
Grit
P400
Abrasive Type
Closed Coat
Series
Abranet

Description

Mesh Grip,Disc,11 In.,P400 Grit,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.