Mesh Grip, Disc, 3", P180 Grit, PK50, 3" Dia, No Hole, Ceramic, P180 Grit, Closed Coat Type
Mfr # AC-203-180
Zoro # G1693708
product price: $39.89
/pk 50, $0.80/eaKey Features
Disc Diameter
3"
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Series
Abranet Ace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-203-180
Zoro #
G1693708
UPC #
842028062086
Country of Origin
Finland
Dimensions
Disc Diameter
3"
Details
Item
Mesh Grip,Disc,3",P180 Grit,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grit
P180
Abrasive Type
Closed Coat
Series
Abranet Ace
Description
Mesh Grip,Disc,3 In.,P180 Grit,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.