Mesh Grip, Disc, 5", P100 Grit, PK50, 5" Dia, No Hole, Ceramic, P100 Grit, Closed Coat Type

  • Mfr # AC-232-100

  • Zoro # G1693559


product price: $68.03
/pk 50, $1.36/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Series
Abranet Ace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-232-100
Zoro #
G1693559
UPC #
842028064196
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Mesh Grip,Disc,5",P100 Grit,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grit
P100
Abrasive Type
Closed Coat
Series
Abranet Ace

Description

Mesh Grip,Disc,5 In.,P100 Grit,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.