Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Grip, Disc, 5", P1000 Grit, PK50, 5" Dia, No Hole, Ceramic, P1000 Grit, Closed Coat Type

  • Mfr # AC-232-1000

  • Zoro # G1693680


product price: $59.39
/pk 50, $1.19/ea

Key Features

Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Abrasive Type
Closed Coat
Series
Abranet Ace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-232-1000
Zoro #
G1693680
UPC #
842028070340
Country of Origin
Finland

Dimensions

Disc Diameter
5"

Details

Item
Mesh Grip,Disc,5",P1000 Grit,PK50
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grit
P1000
Abrasive Type
Closed Coat
Series
Abranet Ace

Description

Mesh Grip,Disc,5 In.,P1000 Grit,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.